Anti-Static Foam Shippers - 18 x 18 x 4"

REUSABLE

For static-sensitive, fragile shipments.
  • Convoluted anti-static foam and 200 lb. test corrugated keep products firmly in place.
  • Comes assembled with glued foam top and loose bottom.
SOLD IN CASE QUANTITIES
MODEL
NO.
INSIDE
DIMENSIONS
BOXES/
CASE
LBS./
CASE
PRICE PER SHIPPER IN STOCK
SHIPS TODAY
9 45 72 90+
S-5482 18 x 18 x 4" 9 25 $28.10 $26.80 $26.10 $25.10  ADD
DIMENSIONS:
  • Outside: 18 7/8 x 18 3/8 x 4 1/4" (L x W x H)
  • Foam Peaks: 1 1/4"
MATERIAL:
  • Open cell polyurethane.
  • Density: 1.2 lbs per cu ft
SHELF LIFE:
  • 12 months
SPECIFICATIONS:
  • Meets ASTM D5118 and D3951.
  • No CFC's
SPECIFICATIONSMETRICIMPERIAL
INSIDE DIMENSIONS46 x 46 x 10 cm18 x 18 x 4"
WEIGHT/CASE11 kg25 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/08/2026 11:25:13 PM; CNWEB5