Anti-Static Foam Shippers - 5 x 5 x 3"

REUSABLE

For static-sensitive, fragile shipments.
  • Convoluted anti-static foam and 200 lb. test corrugated keep products firmly in place.
  • Comes assembled with glued foam top and loose bottom.
SOLD IN CASE QUANTITIES
MODEL
NO.
INSIDE
DIMENSIONS
BOXES/
CASE
LBS./
CASE
PRICE PER SHIPPER IN STOCK
SHIPS TODAY
24 48 72 96+
S-5480 5 x 5 x 3" 24 10 $5.30 $5.00 $4.90 $4.70  ADD
DIMENSIONS:
  • Outside: 6 3/8 x 5 1/4 x 3 1/4" (L x W x H)
  • Foam Peaks: 1 1/4"
MATERIAL:
  • Open cell polyurethane.
  • Density: 1.2 lbs per cu ft
SHELF LIFE:
  • 12 months
SPECIFICATIONS:
  • Meets ASTM D5118 and D3951.
  • No CFC's
SPECIFICATIONSMETRICIMPERIAL
INSIDE DIMENSIONS13 x 13 x 8 cm5 x 5 x 3"
WEIGHT/CASE5 kg10 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/08/2026 11:25:13 PM; CNWEB3