Releasable Nylon Cable Ties - 10", Black

Ideal for frequently used cables, wires, etc.
  • Easy-to-use nylon ties. Just press tab, release, and reuse.
  • No need to cut ties to add or remove bundled cables.
  • UV resistant. Approved for outdoor use.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
LENGTH WIDTH TENSILE
STRENGTH
QTY./
PACK
PRICE PER PACK COLOR IN STOCK
SHIPS TODAY
1 5 10 20+
S-5366BL 10" .295" 50 lbs. 1,000 $132 $124 $122 $116  ADD
DIMENSIONS:
  • Length (Actual): 9.84"
  • Bundle Diameter: 1/8 - 2 1/2"
MATERIAL: 
  • Recycled Content: 
    • Post-consumer: 0%
TEMPERATURE:
  • -40° to 85° C (-40° to 185° F)
SPECIFICATIONSMETRICIMPERIAL
LENGTH25 cm10"
WIDTH7 mm.295"
TENSILE STRENGTH23 kg50 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/05/2026 06:23:53 PM; CNWEB23