Tyvek® Bag Clay Desiccants - Unit Size 2, 5 Gallon Pail

HUMIDITY CONTROL

Protect shipments from moisture and corrosion.
  • Activated clay desiccants control humidity and eliminate risk of mildew or rust damage in sealed containers.
  • Recommended for shipping pharmaceuticals, electronic components and food.
  • Tyvek® provides a tear-proof, dust-free packet.
  • Non-corrosive, non-toxic. Adsorbs up to 20% of its weight in water vapor in 6 hours.
  • Works best at temperatures below 120°F.
  • Meets FDA specifications for contact with food and drugs.

    5 Gallon Pail
MODEL
NO.
UNIT
SIZE
BAG
DIMENSIONS
PROTECTS
CU. FT.
BAGS/
CONTAINER
LBS./
CONTAINER
PRICE PER CONTAINER IN STOCK
SHIPS TODAY
1 2 4+
S-5167 2 3 x 6 x 3/8" 1.67 150 27 $134 $126 $118  ADD
MATERIAL:
  • Tyvek is 10 times stronger than Kraft & won't lint.
  • DMF Free (Dimethyl Fumarate)
  • Bentonite clay
SHELF LIFE:
  • Date of Manufacture: Printed on pail
  • Opened Pail: 1 1/2 - 2 years
  • Unopened Pail:
    • 5 years from date of manufacture (in a controlled environment not exceeding 80% relative humidity and 30° C (86° F)).
FEATURES:
  • Resealable pail
TEMPERATURE:
  • Performance: 20° - 50° C (68° - 122° F)
INCLUDES:
  • (1) Humidity Indicator Card in Container:
    • If card is blue, desiccants are working properly and can be used.
    • If card is pink, desiccants have been compromised and should be discarded.
USAGE:
  • 1 Unit = 33 grams of clay (Approximately 1.16 ounces)
  • Reactivate: 16 hrs at 118° C (245° F) in a convection oven.
  • Adsorbs 20% of their weight in water (At 70% relative humidity, 24° C (75° F)).
  • Humidity Indicator Cards to be used with product are sold separately.
SPECIFICATIONS:
  • Does not contain sulfur.
SPECIFICATIONSMETRICIMPERIAL
BAG DIMENSIONS8 x 15 x 1 cm3 x 6 x 3/8"
PROTECTS.05 cu.M1.67 cu. ft.
WEIGHT/CONTAINER12 kg27 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/21/2026 02:07:02 AM; CNWEB5