Uline Electrical Tape - 3⁄4" x 20 yds, Black

Electrical tape for splicing and insulation.
  • Color-code, mark and label wires.
  • Rubber adhesive with soft polyvinyl chloride (PVC) film backing. 1 1/4" core.
  • Stretches up to 200%.
  • Handles temperatures from -10° to 80°C (14° to 176°F).
  • UL and CSA listed.

Information Option is unavailable; the next option is selected
MODEL
NO.
COLOR SIZE MIL ROLLS/
CASE
PRICE PER ROLL
(SOLD IN MULT. OF 10)
IN STOCK
SHIPS TODAY
10 100 200+
S-5143 Black 3/4" x 20 yds. 7 100 $1.45 $1.35 $1.20  ADD
DIMENSIONS:
  • Roll Diameter: 3"
MATERIAL:
  • Latex free
  • Not flame retardant.
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Application (Minimum): 0° C (32° F)
SPECIFICATIONS:
  • UL#: E52811. Control# 362K
  • CSA #: LR32044
  • Not UV resistant.
SPECIFICATIONSMETRICIMPERIAL
SIZE19 mm x 18 M3/4" x 20 yds.
THICKNESS178 Microns7 Mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/18/2026 02:07:28 AM; CNWEB5