Uline Air Bubble Wrap Roll - 12" x 75', 12"

SHIPS PARCEL CARRIER

Save up to 50% with Uline's Air Bubble.
  • Recommended protection for products with short ship cycles.
  • Perforated every 12".
  • Convenient dispenser box.
MODEL
NO.
BUBBLE
SIZE
BUBBLE
USE
ROLL
SIZE
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6 10 20+
S-5120 1/2" Dunnage,
Void Fill
12" x 75' 5 $32 $31 $30 $27 $26  ADD
DIMENSIONS:
  • Box: 23 1/2 x 12 1/4 x 22"
  • Bubble Diameter: 1 1/4"
MATERIAL:
  • Polyethylene/Nylon
  • Recycled Content:
    • Recycled Plastic: Minimum 20%
    • Post-consumer: Minimum 10%
TEMPERATURE:
  • Melting: 79° - 85° C (175° - 185° F)
USAGE:
  • Water resistant, not waterproof.
SPECIFICATIONS:
  • Acid free
  • Meets MIL-STD-3010 Method 3005
SPECIFICATIONSMETRICIMPERIAL
BUBBLE SIZE13 mm1/2"
ROLL SIZE30 cm x 23 M12" x 75'
WEIGHT/CARTON2.3 Kg5 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/21/2026 04:00:32 PM; CNWEB5