Label Protection Tape - 2 Mil, 5" x 72 yds, Clear

Securely attaches labels and documents to paper, wood, metal or plastic.
20 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 6) IN STOCK
SHIPS TODAY
6 18 36 72 144+
S-510 5" x 72 yds. 2.0 12 $7.70 $7.40 $6.70 $6.40 $5.75  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4 3/16"
MATERIAL:
  • Adhesive: Solvent Acrylic
  • Backing: Clear Polypropylene film
  • Latex free
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Application: -18° to 60° C (0° - 140° F)
  • Performance: -51° to 60° C (-60° to 140° F)
USAGE:
  • Not recommended for use on plastics in contact with fabrics.
    • May cause discoloration.
SPECIFICATIONSMETRICIMPERIAL
ROLL SIZE127 mm x 66 M5" x 72 yds.
THICKNESS51 Microns2.0 mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 04:20:32 PM; CNWEB23