2 x 3" Reclosable Static Shielding Bags Bulk Pack

Secure static-sensitive items quickly with double-track zipper closure. Ideal for intercompany transfers.
  • Recommended for high volume users.
  • Metal "Faraday cage" layer shields products from electric energy inside and prevents static buildup.
  • 3 mil translucent metallic film.
  • 4-layer protection guards against charges inside and out.

    Layers of a Static Shielding Bag
MEETS THE REQUIREMENTS OF EIA 541, EIA 625 AND ANSI/ESD S20.20
MODEL
NO.
INSIDE
W x L
LBS./
CTN.
PRICE PER CARTON OF 1,000 IN STOCK
SHIPS TODAY
1 5+
S-5083B 2 x 3" 6 $95 $90  ADD
DIMENSIONS: 
  • Opening width listed in the chart.
  • Length does not include the zipper.
  • Outside: 3 x 4" (W x L)
  • Lip: 1"
  • Total Message: 2 1/4 x 1 1/2" (W x H)
MATERIAL:
  • Amine, sulfur and silicone free.
SHELF LIFE:
  • Shielding Properties: Indefinite at ideal storage conditions.
    • Store at room temperature. (20° - 22° C [68° - 72° F]) 
    • 30 - 50% relative humidity
  • Static Dissipative Coating: 1 year from date of manufacture.
TEMPERATURE:
  • Performance: -20° to 100° C (-4° to 212° F)
  • Heat Sealing: 121° - 191° C (250° - 375° F)
    • Will not weaken anti-static properties.
APPEARANCE:
  • Message printed on one side.
USAGE:
  • Handling Precaution:
    • Avoid creasing, as some static shielding protection could be lost.
  • Not postal approved.
  • Not intended to block radio signals.
SPECIFICATIONS:
  • Does not meet QPL Spec.
  • Does not keep out UV light or rays.
  • Resistivity: Between 109 & 1010 OHMS/sq area.
  • Not FDA compliant.
SPECIFICATIONSMETRICIMPERIAL
INSIDE W x L48 x 76 mm2 x 3"
WEIGHT/CARTON2.7 Kg6 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/19/2026 09:34:16 AM; CNWEB5