12 x 18" 1.5 Mil Resealable Bags

Quickly package your items with self-seal adhesive lip.
  • Peel back release strip and fold lip to seal.
  • 1 1/2" resealable lip.
  • 100% virgin polyethylene film.
  • FDA and USDA compliant.
MODEL
NO.
SIZE
W x L
MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10+
S-5069 12 x 18" 1.5 1,000 23 $152 $144 $135  ADD
DIMENSIONS:
  • Size in the chart does not include the lip.
  • Width: On the opening side.
MATERIAL:
  • LDPE (Low Density Polyethylene)
  • RIC (Resin Identification Code): #4
SPECIFICATIONS:
  • Not postal approved.
  • Not archival safe.
CAPACITY:
  • Not tested for weight capacity.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH30 x 46 cm12 x 18"
THICKNESS38 Microns1.5 mil
WEIGHT/CARTON10 kg23 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/24/2026 10:11:41 AM; CNWEB3