Anti-Static Uline Air Plus Roll - 3⁄16", 12" x 175'

Heavy-duty nylon barrier bubble for long ship or storage cycles.
  • Perforated every 12".
  • Convenient dispenser box.
MODEL
NO.
BUBBLE
SIZE
ROLL
SIZE
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6 10+
S-396 3/16" 12" x 175' 5 $67 $63 $58 $53  ADD
DIMENSIONS:
  • Box: 19 1/4 x 12 1/4 x 19 1/8"
  • Bubble Diameter: 3/8"
MATERIAL:
  • Nylon/LDPE (Low Density Polyethylene)
  • Recycled Content:
    • Pre-consumer: 15%
SHELF LIFE:
  • 12 months
COLOR:
  • May vary due to concentration of color additive.
SPECIFICATIONS:
  • Acid free
  • Meets MIL-STD-3010 Method 3005
SPECIFICATIONSMETRICIMPERIAL
BUBBLE SIZE5 mm3/16"
ROLL SIZE30 cm x 53 M12" x 175'
WEIGHT/CARTON2.3 Kg5 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/08/2026 09:29:31 PM; CNWEB6