Anti-Static Uline Air Plus Roll - 316", 24" x 175'

Heavy-duty nylon barrier bubble for long ship or storage cycles.
  • Perforated every 12".
  • Convenient dispenser box.
MODEL
NO.
BUBBLE
SIZE
ROLL
SIZE
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6 10+
S-3953 3/16" 24" x 175' 10 $133 $124 $115 $104  ADD
DIMENSIONS:
  • Box: 24 1/4 x 19 1/4 x 19 1/4"
  • Bubble Diameter: 3/8"
MATERIAL:
  • Nylon/LDPE (Low Density Polyethylene)
  • Recycled Content:
    • Pre-consumer: 15%
SHELF LIFE:
  • 12 months
COLOR:
  • May vary due to concentration of color additive.
SPECIFICATIONS:
  • Meets MIL-STD-3010 Method 3005
  • Acid free
SPECIFICATIONSMETRICIMPERIAL
BUBBLE SIZE5 mm3/16"
ROLL SIZE61 cm x 53 M24" x 175'
WEIGHT/CARTON5 kg10 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/21/2026 05:41:51 PM; CNWEB3