Silica Gel Desiccants - Gram Size 3, 5 Gallon Pail

PACKET - Fast and extra adsorbent silica gel.
  • Provides superior adsorption. Remains dry at maximum saturation.
  • Silica gel can adsorb 15% of its weight in water vapor in 2 hours.
  • Meets FDA specifications for contact with food and drugs.
MODEL
NO.
GRAM
SIZE
BAG
DIMENSIONS
PROTECTS
CU. IN.
BAGS/
CONTAINER
LBS./
CONTAINER
PRICE PER CONTAINER IN STOCK
SHIPS TODAY
1 2 4+
S-3904 3 1/16 x 1/16" 141 2,000 19 $256 $243 $222  ADD
DIMENSIONS:
  • Width: 1/3"
MATERIAL:
  • Bag: GDT2, a spun-bonded polyester
  • Pail: Steel
  • DMF Free (Dimethyl Fumarate)
SHELF LIFE:
  • Date of Manufacture: Printed on pail
  • Opened Pail: 1 1/2 - 2 years
  • Unopened Pail:
    • 5 years from date of manufacture (in a controlled environment not exceeding 80% relative humidity and 30° C (86° F)).
TEMPERATURE:
  • Performance: 20° - 50° C (68° - 122° F)
FEATURES:
  • Resealable pail
INCLUDES:
  • (1) Humidity Indicator Card in Container:
    • If card is blue, desiccants are working properly and can be used.
    • If card is pink, desiccants have been compromised and should be discarded.
USAGE:
  • 1 unit = 26 grams of gel (Approximately .92 oz)
  • Adsorbs 15% of their weight in water, 70% relative humidity and 24° C (75° F).
SPECIFICATIONSMETRICIMPERIAL
BAG DIMENSIONS3 x 5 cm1 1/16 x 2 1/16"
PROTECTS2311 cu.cm.141 cu. in.
SIZE3 g3 gm.
WEIGHT/CONTAINER9 kg19 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 01:42:34 PM; CNWEB23