Blank Inventory Circle Labels Assortment Pack - Fluorescent, 2"

These labels aid your warehouse operations.
  • Categorize inventory, reorder points, product dating or special instructions.
  • Apply these labels to pallets, boxes and shelves for easy identification.
  • Easy to write on.
  • 5,000 labels total. 1,000 labels of each color.
1,000 each: Red, Yellow, Orange, Green, Pink
MODEL
NO.
SIZE QTY./
PKG.
PRICE PER PACKAGE IN STOCK
SHIPS TODAY
1 2+
S-3871 2" Circles 5,000 $121 $106  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4 1/2"
  • Space Between Labels: 1/8"
  • Liner is 1/8" wider than the labels.
APPEARANCE:
  • Matte Finish
  • Uline name is printed on the core.
MATERIAL:
  • Paper
  • Adhesive: Permanent acrylic
SHELF LIFE: 
  • 1 year
TEMPERATURE:
  • Application: -29° to 66° C (-20° to 150° F)
  • Performance: -34° to 66° C (-30° to 150° F)
COMPATIBILITY:
USAGE:
  • Can apply to fabrics.
    • Not recommended for use with silk, satin, leather or suede.
  • Not for use with thermal printers.
  • Will fade in direct sunlight.
SPECIFICATIONSMETRICIMPERIAL
SIZE5 cm Circles2" Circles
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/24/2026 05:02:40 AM; CNWEB3