White Side-Loading Self-Seal Stayflats® "S" - 12 1⁄4 x 9 3⁄4"

Your products slip quickly into side loaders.
  • Convenient pull-tab tear strip.
  • Heavy board protects against crushing.
  • Self-seal has peel-off adhesive strip.
MODEL
NO.
OUTSIDE
DIMENSIONS
RECOMMENDED
USE
QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 5 10 20+
S-3828 12 1/4 x 9 3/4" (S) Letters/Photos 100 23 $130 $123 $116 $114 $109  ADD
DIMENSIONS:
  • Dimensions in the chart do not include flap.
  • The letter in the chart listed in () is the industry standard # for that size mailer. 
  • Usable: 11 3/4 x 9 1/2"
    • Based on contents no more than 1/4" thick.
THICKNESS:
  • .028"
MATERIAL:
  • Clay coated newsback
  • Recycled Content: 100%
    • Post-consumer: Minimum 35% 
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS31 x 25 cm12 1/4 x 9 3/4" (S)
WEIGHT/CASE10 kg23 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/31/2026 10:06:37 PM; CNWEB23