Uline Polypropylene Strapping Kit - Postal Approved, 1⁄2" x 3,000'

400 LB. BREAK STRENGTH

Easy-to-use, portable polypropylene strapping kits will secure skids, boxes and tubing anywhere in the warehouse.
  • Each kit includes 1/2" poly strapping, a tensioner/cutter tool and 300 plastic buckles.
  • Extra Buckles for strapping kits available.
MODEL
NO.
DESCRIPTION BUCKLES BUCKLE
QTY.
SIZE BREAK
STRENGTH
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
S-3823 US Postal Approved Plastic 300 1/2" x .021 x 3,000' 400 lbs. $101 $93  ADD
DIMENSIONS:
  • Box: 10 1/2 x 6 x 16 1/2"
  • Core: 4"
TEMPERATURE:
  • Melting Point:
    • Strapping: 127° C (260° F)
    • Buckles: 121° C (250° F)
  • Strapping gets brittle below -17° C (0° F) after an extended period of time. 
FEATURES:
  • Weather resistant
COLOR:
  • Plastic buckle color may vary.
SPECIFICATIONS:
  • UPS approved
SPECIFICATIONSMETRICIMPERIAL
SIZE1 cm x 0.5 mm x 914 M1/2" x .021 x 3,000'
BREAKING STRENGTH2,758 kPa400 lbs.
PARTS:
  • H-611T Tensioner for Uline Polypropylene Strapping Kits
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/06/2026 07:40:00 AM; CNWEB3