Leather Padded Lifting Gloves with Wrist Support - XL

VALEO®

Provides added support for repetitive heavy warehouse lifting.

Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION PRICE PER PAIR (MIN. 2 PAIRS) SIZE IN STOCK
    SHIPS TODAY
    2 6 12+
    S-3816X Leather Padded w/ Wrist Support $30 $29 $27  ADD
    MATERIAL:
    • Palm: Leather
    • Backing: Nylon 
    • Strap: Polyester
    • Fingers (In Between): Cotton
    FEATURES: 
    • Hook and loop closure.
    • Padded palm and back of hand.
    • Extended wrist strap.
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/19/2026 10:40:10 PM; CNWEB5