Bag Tape - 3⁄8" x 540', Black

UPVC tape provides an excellent seal
for poly bags.

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE MIL ROLLS/
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 6+
S-3813 3/8" x 540' 2.1 16 $79 $73 $70  ADD
DIMENSIONS:
  • Roll Diameter: 5 1/2"
MATERIAL:
  • UPVC (Unplasticized Polyvinyl Chloride)
  • Adhesive: Natural rubber
SHELF LIFE:
  • 1 year when stored at room temperature.
TEMPERATURE:
  • Application: -18° to 66° C (0° - 150° F)
SPECIFICATIONSMETRICIMPERIAL
SIZE10 mm x 165 M3/8" x 540'
THICKNESS53 Microns2.1 mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/17/2026 12:10:47 PM; CNWEB5