Uline Double-Sided Foam Tape - Industrial, 1" x 36 yds, Black

Securely bond signs and displays to a variety of surfaces.
  • Superior holding power. Conforms to irregular surfaces.
  • Black polyethylene foam with rubber adhesive and white liner.
  • Temperature range: 10° - 66° C (50° - 150° F)

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE THICKNESS ROLLS/
CASE
PRICE PER ROLL (MIN. 2) COLOR IN STOCK
SHIPS TODAY
2 12 24+
S-3792BL Industrial 1" x 36 yds. 1/16" 12 $22 $21 $19 rolls ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 11 1/2"
TEMPERATURE:
  • Application: 10° - 66° C (50° - 150° F)
PROPERTIES:
  • Tensile Strength: 45 lbs/in 
MATERIAL:
  • Foam: Closed cell 
SHELF LIFE:
  • 2 years: If stored at 24° C (75° F) & 50% relative humidity.
FEATURES:
  • Water, detergent and alcohol resistant.
USAGE:
  • Not waterproof
SPECIFICATIONS:
  • Not acid free.
SPECIFICATIONSMETRICIMPERIAL
SIZE25 mm x 33 M1" x 36 yds.
THICKNESS2 mm1/16"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/17/2026 03:59:46 PM; CNWEB3