3M 6969 Heavy-Duty Duct Tape - 2" x 60 yds, Silver

Industrial strength for your most demanding jobs.
  • Seals HVAC ducts, insulates pipes, makes tough, durable repairs.
  • Holds strong on rough surfaces.
  • Handles temperatures to 93°C (200°F).
  • Polyethylene coated cloth filament backing. Aggressive high tack rubber adhesive.
  • Meets UL 723 flammability, HUD and BOCA codes.
  • 32 lb. tensile strength.

Information Option is unavailable; the next option is selected
Specify Color:
32 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 3) COLOR IN STOCK
SHIPS TODAY
3 1/2 CASE 1 CASE 2+ CASES
S-3763SIL 2" x 60 yds. 10.7 24 $59.50 $57.45 $56.05 $53.95 rolls ADD
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 18 months from date of manufacture.
TEMPERATURE:
  • Application: 16° - 27° C (60° - 80° F)
COMPATIBILITY:
  • Not compatible with handheld dispensers.
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
SIZE48 mm x 55 M2" x 60 yds.
THICKNESS272 Microns10.7 Mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/17/2026 09:49:05 AM; CNWEB3