14 x 10 x 4" White Tab Locking Literature Mailers

A simple and secure way to send out business forms, clothing, binders, catalogs, stationery and magazines.
  • Front lock tabs for added security.
  • 200 lb. test.
  • Clean, neat appearance for your product shipments.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
SUGGESTED
USE
PRICE PER MAILER QTY./
BNDL.
IN STOCK
SHIPS TODAY
50 100 500 1,000+
S-3699 14 x 10 x 4" File Folders, Calendars $5.53 $5.12 $4.10 $3.99 50  ADD
DIMENSIONS:
  • Outside: 15 3/8 x 10 3/8 x 4 1/4" (+/- 1/8")
MATERIAL:
  • B flute
RECYCLING: 
  • Recyclable 
    • Recycling facilities may not exist in all areas.
SPECIFICATIONS:
  • Meets ASTM D5118
  • FSC or SFI Compliance: Not able to guarantee; too many paper mills involved.
SHIPPING:
  • Ships flat
SPECIFICATIONSMETRICIMPERIAL
INSIDE LENGTH x WIDTH x HEIGHT36 x 25 x 10 cm14 x 10 x 4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/12/2026 08:45:31 PM; CNWEB5