Uline Industrial Trash Liners - 44-55 Gallon, 2.5 Mil, Black

LINEAR LOW DENSITY

Don't "mess" with lightweight, flimsy trash bags.
  • Premium linear low density - Provides excellent puncture and tear resistance.
  • Handles heavy items and sharp corners without tearing.
  • Strongest trash bags on the market - Made with premium resins.
  • Star seal bottom.
  • Uline Extra Heavy Trash Bags are over 45% thicker than Sure Sak® liners.
  • BLACK: Hides bag contents.
MODEL
NO.
SIZE
W x H
CAPACITY MIL STRENGTH QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6+
S-3528 36 x 58" 44-55
Gallon
2.5 Extra Heavy 100 35 $140 $138 $134  ADD
COMPATIBILITY:
  • Not Compatible with:
    • H-1047 - 55 Gallon Rubbermaid® Brute® Trash Can
    • H-1107 - 50 Gallon Rubbermaid® Trash Can with Wheels
    • H-3689 - 55 Gallon Uline Trash Can
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
  • Recycled Content: 0%
TEMPERATURE:
  • Melting Point: 82° C (180° F)
FEATURES:
  • Performance that is equal to or better than other liners at a thinner mil thickness.
  • Easier handling: Conforms better to rigid containers.
  • Meets and exceeds industry accepted "dart drop" test.
CAPACITY:
  • US Gallon
NOT INCLUDED:
  • Plastic twist ties
PACKAGING:
  • Bags are flat packed.
TERMINOLOGY:
  • Linear Low Density: For rough or sharp objects under tough transport conditions.
  • High Density: For paper and non-rough objects under moderate transport conditions.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H91 x 147 cm36 x 58"
CAPACITY167-208 L44-55 gal.
THICKNESS64 Microns2.5 mil
WEIGHT/CARTON16 kg35 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/11/2026 02:33:51 AM; CNWEB23