White Self-Seal Stayflats® #7 - 17 x 21"

Self-seal mailers have peel-off adhesive strip. No tape or stiffeners needed.
  • First class presentation guaranteed.
  • Postage savings due to light weight.
  • Will not bend or crush.
  • Convenient pull-tab tear strip.
MODEL
NO.
OUTSIDE
DIMENSIONS
RECOMMENDED
USE
QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 5 10 20+
S-3480 17 x 21" (7) Posters 100 64 $208 $200 $192 $189 $188  ADD
DIMENSIONS:
  • Dimensions in the chart do not include flap.
  • The number in the chart listed in () is the industry standard # for that size mailer.
  • Usable: 16 1/2 x 20 3/4"
    • Based on contents no more than 1/4" thick.
THICKNESS:
  • .028"
MATERIAL:
  • Clay coated newsback
  • Semi-gloss coating
  • Recycled Content: 100%
    • Post-consumer: Minimum 35% 
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS43 x 53 cm17 x 21" (7)
WEIGHT/CASE29 kg64 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/09/2026 12:29:07 PM; CNWEB3