White Self-Seal Stayflats® #6 - 13 x 18"

Self-seal mailers have peel-off adhesive strip. No tape or stiffeners needed.
  • First class presentation guaranteed.
  • Postage savings due to light weight.
  • Will not bend or crush.
  • Convenient pull-tab tear strip.
MODEL
NO.
OUTSIDE
DIMENSIONS
RECOMMENDED
USE
QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 5 10 20+
S-3479 13 x 18" (6) Art Boards 100 43 $151 $144 $137 $135 $132  ADD
DIMENSIONS:
  • Dimensions in the chart do not include flap.
  • The number in the chart listed in () is the industry standard # for that size mailer.
  • Usable: 12 1/2 x 17 3/4"
    • Based on contents no more than 1/4" thick.
THICKNESS:
  • .028"
MATERIAL:
  • Clay coated newsback
  • Semi-gloss coating
  • Recycled Content: 100%
    • Post-consumer: Minimum 35% 
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS33 x 46 cm13 x 18" (6)
WEIGHT/CASE20 kg43 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/09/2026 12:29:07 PM; CNWEB5