White Tab Locking Stayflats® #12 - 20 x 27"

First class presentation guaranteed.
  • No tape or stiffeners needed.
  • Will not bend or crush.
  • Self-locking flap secures shipments.
MODEL
NO.
OUTSIDE
DIMENSIONS
RECOMMENDED
USE
QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 5 10 20+
S-3477 20 x 27" (12) Desktop Calendars 50 46 $173 $169 $165 $159 $155  ADD
DIMENSIONS:
  • Dimensions in the chart do not include flap.
  • The number in the chart listed in () is the industry standard # for that size mailer.
  • Usable: 19 1/2 x 26 3/4"
    • Based on contents no more than 1/4" thick. 
THICKNESS:
  • .028"
MATERIAL:
  • Clay coated newsback
  • Semi-gloss coating
  • Recycled Content: 100%
    • Post-consumer: Minimum 35% 
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS51 x 69 cm20 x 27" (12)
WEIGHT/CASE21 kg46 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/31/2026 10:06:27 PM; CNWEB25