Static Warning Labels - "Static Sensitive Contents/Special Handling Required", 3 x 2"

Alert shippers that contents of packages are static sensitive.
MODEL
NO.
STYLE SIZE
H x W
QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 5 10+
S-3417 Special Handling 3 x 2" 500 $20 $19 $17 $16  ADD
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Paper
  • Adhesive: Permanent Acrylic
SHELF LIFE:
  • 12 months at room temperature.
TEMPERATURE:
  • Application (Minimum): -29° C (-20° F)
  • Performance: -54° to 82° C (-65° to 180° F)
SPECIFICATIONSMETRICIMPERIAL
SIZE H x W76 x 48 mm3 x 2"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 06:18:00 AM; CNWEB23