Preprinted Tape - "Glass - Handle With Care", 2" x 55 yds

Get your message across as you seal your packages.
  • Strong, waterproof 2.2 mil polypropylene tape.

    Double Duty Tape
MODEL
NO.
DESCRIPTION SIZE MIL ROLLS/
CTN.
PRICE PER ROLL (MIN. 18) IN STOCK
SHIPS TODAY
18 36 72 180+
S-3343 "Glass – Handle With Care" 2" x 55 yds. 2.2 36 $4.40 $4.10 $3.95 $3.65  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4"
  • Message Length: 3"
    • Spaced Apart: 1 1/8"
MATERIAL:
  • Adhesive: Solvent acrylic
USAGE:
  • Not recommended for use on plastics.
    • May cause discoloration.
SHELF LIFE:
  • 12 months
SPECIFICATIONS:
  • Not FDA compliant.
SPECIFICATIONSMETRICIMPERIAL
SIZE48 mm x 50 M2" x 55 yds.
THICKNESS56 Microns2.2 mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 12:46:25 PM; CNWEB26