30 1⁄2 x 22 1⁄4 x 1⁄4" Jumbo White Fold-Over Mailers

Quickly package large, flat items like artwork, photos, maps and blueprints.
  • 200 lb. test.
  • Insert product, fold sides over and tape flap for easy shipping.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS PRICE PER MAILER QTY./
BNDL.
LBS./
BNDL.
IN STOCK
SHIPS TODAY
L x W DEPTH 20 40 100 200+
S-3333 30 1/2 x 22 1/4" 1/4" $8.22 $7.70 $7.22 $6.71 20 29  ADD
MATERIAL:
  • B flute
SPECIFICATIONS:
  • Meets ASTM D5118
  • FSC or SFI Compliance: Not able to guarantee; too many paper mills involved. 
SHIPPING:
  • Ships flat
SPECIFICATIONSMETRICIMPERIAL
INSIDE LENGTH x WIDTH77 X 57 cm30 1/2 x 22 1/4"
INSIDE DEPTH6 mm1/4"
WEIGHT/BUNDLE13 kg 29 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 04:55:12 AM; CNWEB25