Signode Comparable Poly Strapping - Black, 1⁄2" x .026" x 7,000'

16 x 6" CORE

Strong polypropylene strapping is 1/2 the weight of steel strapping.
  • Easier, safer and less expensive to use.
  • Smooth surface. Virgin resin.

    Signode Comparable Poly Strapping
MODEL
NO.
SIGNODE
COMP.
WIDTH THICK-
NESS
BREAK
STRENGTH
LENGTH COLOR LBS./
COIL
PRICE PER COIL IN STOCK
SHIPS TODAY
1 3 6 12+
S-3308 818 1/2" .026 600 lbs. 7,000' Black 33 $203 $196 $185 $175  ADD
SHELF LIFE:
  • 12 months
TEMPERATURE:
  • Melting Point: 160° C (320° F)
FEATURES:
  • Can be heat sealed/friction welded.
  • Contains no fiberglass.
USAGE:
  • UV stabilized for 1 year.
  • Do not remove plastic before loading strapping onto cart.
SPECIFICATIONSMETRICIMPERIAL
LENGTH2134 M7,000'
BREAKING STRENGTH4,137 kPa600 lbs.
THICKNESS660 Microns.026"
WEIGHT/COIL15 kg33 lbs.
WIDTH13 mm1/2"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/06/2026 05:49:43 AM; CNWEB25