American RG16 Heavy Duty Strapping Tape - 3⁄4" x 60 yds

CALL FOR VOLUME PRICING

Excellent strength for palletizing, bundling and sealing heavy or bulky items.
  • Close boxes, combine containers and bundle odd-shaped shipments.
  • Glass filaments increase strength and holding power.
  • Moisture-resistant polyester backing with rubber adhesive.
  • Use with Strapping Tape Dispensers.
330 LB. TENSILE STRENGTH
MEETS ASTM-D5330 TYPE II
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 12) IN STOCK
SHIPS TODAY
12 24 48 72 96+
S-3302 3/4" x 60 yds. 7.3 48 $14.05 $13.15 $12.55 $11.95 $11.15  ADD
FREE DISPENSER:
  • Not available on American RG16 brand.
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 5 5/8"
MATERIAL:
  • Adhesive: Natural Rubber
  • Backing:  Polyester film
SHELF LIFE:
  • 18 months from date of manufacture.
TEMPERATURE:
  • Application (Minimum): 15° C (60° F)
  • Performance: -34° to 60° C (-30° to 140° F)
  • Adhesive becomes firm below -18° (0° F)
FEATURES: 
  • Filaments run along tape length (machine direction).
  • Moisture resistant.
SPECIFICATIONSMETRICIMPERIAL
SIZE19 mm x 55 M3/4" x 60 yds.
THICKNESS185 Microns7.3 mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/26/2026 07:59:44 PM; CNWEB4