9 5⁄8 x 6 5⁄8 x 1" White Easy-Fold Mailers

ADJUSTABLE DEPTH

Cleaner, neater appearance for your product shipments.
  • Ship books, catalogs, photos and other printed material.
  • Prevents product damage.
  • Minimum order 100.
  • Corrugated Pad Inserts available.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS SUGGESTED
USE
PRICE PER MAILER QTY./
BNDL.
LBS./
BNDL.
IN STOCK
SHIPS TODAY
L x W VARIABLE
DEPTH
100 300 500 1,000+
S-329 9 5/8 x 6 5/8" 5/8, 1" Digest Size $1.41 $1.19 $1.08 $.98 100 17  ADD
MATERIAL:
  • 200# (B flute)
USAGE:
  • Seal with tape.
SPECIFICATIONS:
  • Meets ASTM D5118
  • FSC or SFI Compliance: Not able to guarantee; too many paper mills involved. 
SHIPPING:
  • Ships flat
SPECIFICATIONSMETRICIMPERIAL
INSIDE LENGTH x WIDTH24 X 17 cm9 5/8 x 6 5/8"
INSIDE VARIABLE DEPTH16, 25 mm5/8, 1"
WEIGHT/BUNDLE8 kg17 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 04:55:05 AM; CNWEB23