Uline Economy Tape - 2 Mil, 2" x 55 yds, Tan

Save up to 45% over brand name tapes.
  • QUICK STICK: Aggressive hot melt adhesive instantly sticks to corrugated cartons.
  • BURST PROOF: Seals tight so your packages stay protected.
  • EASY RELEASE: Dispenses quickly. Seal more cartons in less time.
  • VERSATILE: Performs in temperatures of -1° to 60°C (30° to 140°F).
26 LB. TENSILE STRENGTH
SOLD IN CASE QUANTITIES
MODEL
NO.
COLOR SIZE MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
36 72 144 360
S-3266 Tan 2" x 55 yds. 2.0 36 $2.85 $2.70 $2.60 $2.20  ADD
DIMENSIONS: 
  • Core: 3"
  • Roll Diameter: 3 13/16"
MATERIAL:
  • Backing: Polypropylene cast film
  • Latex free
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Application: 10° - 43° C (50° - 110° F)
  • Performance: -1° to 60° C (30° - 140° F)
SPECIFICATIONS:
  • Acid free.
  • FDA compliant for indirect food contact.
SPECIFICATIONSMETRICIMPERIAL
SIZE48 mm x 50 M2" x 55 yds.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 12:46:26 PM; CNWEB26