Uline Pinfeed Computer Labels - White, 3 1⁄2 x 1 7⁄16"

Compatible with dot matrix printers.
  • Quality Label Stock - Labels won't jam or tear while printing.
  • Smudge proof, pressure sensitive.
  • Fanfolded, perforated at 12" fold.
MODEL
NO.
SIZE
W x H
QTY./
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 2 5 10+
S-3231 3 1/2 x 1 7/16" 5,000 $96 $93 $89 $84  ADD
DIMENSIONS:
  • Sheet Width: 4 1/4"
MATERIAL:
  • Adhesive: Permanent acrylic
SHELF LIFE:
  • 1 - 2 years
TEMPERATURE:
  • 4° - 38° C (40° - 100° F)
USAGE:
  • Not for laser jet printers.
  • Not oil resistant.
SPECIFICATIONS:
  • Not FDA compliant.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT9 x 4 cm3 1/2 x 1 7/16"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 10:24:08 PM; CNWEB23