12 12 x 12 12 x 2 12" Vinyl Record Easy-Fold Mailer - Kraft

Safe, secure shipping for vinyl record albums.
  • Adjustable - Scored at variable depths.
  • 200 lb. test, B-flute.
  • Minimum order 100.
  • Corrugated Pad Inserts available.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS COLOR RECORD
CAPACITY
PRICE PER MAILER QTY./
BUNDLE
LBS./
BUNDLE
IN STOCK
SHIPS TODAY
L x W VARIABLE DEPTH 100 300 500 1,000+
S-3177 12 1/2 x 12 1/2" 1, 1 1/2, 2 1/2" Kraft 12 $2.65 $2.48 $2.35 $2.22 50 21  ADD
USAGE:
  • Seal with tape.
SPECIFICATIONS:
  • Meets ASTM D5118
SHIPPING:
  • Ships flat
SPECIFICATIONSMETRICIMPERIAL
INSIDE LENGTH x WIDTH32 X 32 cm12 1/2 x 12 1/2"
INSIDE VARIABLE DEPTH25, 38, 64 mm1, 1 1/2, 2 1/2"
WEIGHT/BUNDLE10 kg21 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/09/2026 10:39:32 AM; CNWEB23