Industrial Bubble Roll - 24" x 250', 1⁄2", Non-Perforated

FOR MEDIUM DUTY, SHORT SHIP CYCLES
  • Economical nylon barrier layer.
  • All sizes in stock, ready for immediate shipment.
  • Price per roll, sold in full bundle quantities.

    Bubble Size
MODEL
NO.
BUBBLE
SIZE
BUBBLE USE ROLL
SIZE
LBS./
BNDL.
ROLLS/
BNDL.
PRICE PER ROLL (SOLD IN FULL BUNDLES) IN STOCK
SHIPS TODAY
1 BNDL. 2 BNDLS. 3 BNDLS. 4+ BNDLS.
S-312 1/2" Dunnage,
Void Fill
24" x 250' 19 2 $102 $95 $90 $84 rolls ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Core: 3"
  • Diameter:
    • Roll: 39"
    • Bubble: 1 1/4"
MATERIAL:
  • Polyethylene/Nylon
  • Recycled Content: 
    • Recycled Plastic: Minimum 20%
    • Post-consumer: Minimum 10%
TEMPERATURE:
  • Melting: 79° - 85° C (175° - 185° F)
RECYCLING:
  • Recyclable #4 where accepted.
    • Consult local recycling center.
USAGE:
  • Water resistant, not waterproof.
SPECIFICATIONS:
  • Acid free
  • Meets MIL-STD-3010 Method 3005
SPECIFICATIONSMETRICIMPERIAL
BUBBLE SIZE13 mm1/2"
ROLL SIZE61 cm x 76 M24" x 250'
WEIGHT/BUNDLE9 kg19 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/20/2026 12:03:58 AM; CNWEB5