Polyester Strapping - Green, 1⁄2" x .021" x 9,000'

16 x 6" CORE

Replaces steel strapping for medium and heavy-duty applications.
  • 50% less expensive than steel.
  • 80% lighter, easier to use.
  • Less elongation than poly, more flexibility than steel.
MODEL
NO.
SIGNODE
COMPARABLE
WIDTH THICK-
NESS
BREAK
STRENGTH
LENGTH LBS./
COIL
PRICE PER COIL IN STOCK
SHIPS TODAY
1 2 6+
S-3000 1818 1/2" .021" 600 lbs. 9,000' 53 $257 $246 $217  ADD
COMPATIBILITY:
TEMPERATURE:
  • Melting Point: 254° C (490° F)
FEATURES:
  • Smooth, waxed finish
  • Can be heat sealed/friction welded.
COLOR:
  • Due to 100% recycled content, color may vary.
USAGE:
  • Does not have UV inhibitors.
  • Do not remove plastic before loading strapping onto cart.
SPECIFICATIONSMETRICIMPERIAL
LENGTH2743 M9,000'
BREAK STRENGTH4,137 kPa600 lbs.
THICKNESS533 Microns.021"
WEIGHT/COIL24 kg53 lbs.
WIDTH13 mm1/2"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 02:18:06 PM; CNWEB25