12 x 18" 2 Mil Drawstring Bags - White

Reusable and durable.
  • Attach bags directly to equipment or products.
  • Ideal for holding parts, instructions and samples.
  • 100% cotton double drawstring.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
INSIDE
W x L
MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 5+
S-2910W 12 x 18" 2 1,000 34 $325 $302 $279  ADD
MATERIAL:
  • 100% Virgin LDPE (Low Density Polyethylene)
CAPACITY:
  • Not tested for weight capacity.
SPECIFICATIONS:
  • FDA Compliant
SPECIFICATIONSMETRICIMPERIAL
INSIDE WIDTH x LENGTH30 x 46 cm12 x 18"
THICKNESS51 Microns2 mil
WEIGHT/CARTON15 kg34 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/16/2026 02:24:09 AM; CNWEB5