Uline Economy Tape - 1.7 Mil, 3" x 110 yds, Clear

Save up to 50% over brand name tapes.
  • QUICK STICK: Aggressive hot melt adhesive instantly sticks to corrugated cartons.
  • BURST PROOF: Seals tight so your packages stay protected.
  • EASY RELEASE: Dispenses quickly. Seal more cartons in less time.
  • VERSATILE: Performs in temperatures of -1° to 60°C (30° to 140°F).
22 LB. TENSILE STRENGTH
SOLD IN CASE QUANTITIES
MODEL
NO.
COLOR SIZE MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
24 72 144 360+
S-2788 Clear 3" x 110 yds. 1.7 24 $5.75 $5.45 $5.05 $4.70  ADD
DIMENSIONS: 
  • Core: 3"
  • Roll Diameter: 4 3/8"
PROPERTIES:
  • Tensile Strength: 22 lbs/in
MATERIAL:
  • Backing: Polypropylene cast film
  • Latex free
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Application: 10° - 43° C (50° - 110° F)
  • Performance: -1° to 60° C (30° - 140° F)
SPECIFICATIONS:
  • Acid free.
  • FDA compliant for indirect food contact.
SPECIFICATIONSMETRICIMPERIAL
SIZE75 mm x 101 M3" x 110 yds.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 12:46:40 PM; CNWEB26