Job Ticket Holders - 9 x 12", Assorted

Fluorescent colors call attention to job orders, low inventories or important instructions.
  • Heavy-duty 8 mil vinyl.
  • Three metal eyelets for hanging.
  • Durable vinyl stitched seams.
  • Short-side opening.
  • Clear both sides.
5 each: Red, Black, Orange, Yellow, Green, Blue.
MODEL
NO.
INSIDE DIM.
W x L
MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6+
S-2774 9 x 12" 8 30 3 $92 $88 $84  ADD
DIMENSIONS:
  • Outside: 10 x 13 1/2"
  • Distance Between:
    • 1st and 2nd Eyelets: 3 11/16"
    • 1st and 3rd Eyelets: 7 3/8"
COLOR:
  • Fluorescent yellow has a greenish tint.
SIZE:
  • Eyelet Diameter: 1/4"
TEMPERATURE:
  • 0° - 45° C (32° - 113° F)
  • Melting Point: 120° C (248° F)
SPECIFICATIONSMETRICIMPERIAL
INSIDE WIDTH x LENGTH23 x 30 cm9 x 12"
THICKNESS203 Microns8 Mil
WEIGHT/CARTON1.4 Kg3 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/24/2026 08:48:21 PM; CNWEB23