Space Age Totes Bulk Pack - 21 x 19 x 14", Black

As lightweight as corrugated but with the durability of plastic. Holds up to 80 lbs.
  • Steel reinforced; welded for strength, won't collapse. Nestable.
  • Popular choice for mail and package handling and routing.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OUTSIDE TOP DIM.
L x W x H
INSIDE TOP DIM.
L x W x H
WT.
(LBS.)
QTY. PRICE
PER TOTE
COLOR IN STOCK
SHIPS TODAY
S-2773B-BL 21 x 19 x 14" 20 x 18 1/8 x 13 3/4" 3 100 $31  ADD
DIMENSIONS:
  • Dimensions in the chart are measured at the top.
  • Outside Top (Actual): 20 7/8 x 18 3/4" (L x W)
  • Bottom:
    • Inside: 18 x 16" (L x W)
    • Outside: 18 3/8 x 16 1/4" (L x W)
THICKNESS:
  • 3.5 mil (160# board)
MATERIAL:
  • Tote: HDPE (High Density Polyethylene)
  • Reinforcement Wire: 5 gauge Galvanized Steel (.18" diam)
FEATURES:
  • Waterproof
USAGE:
  • Dry erase marker is not easily removed.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE TOP DIM. L x W x H53 x 48 x 36 cm21 x 19 x 14"
INSIDE TOP DIM. L x W x H51 x 46 x 35 cm20 x 18 1/8 x 13 3/4"
WEIGHT1.4 Kg3 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 11:27:05 PM; CNWEB3