Job Ticket Holders - 6 x 9", Neon Blue

Fluorescent colors call attention to job orders, low inventories or important instructions.
  • Heavy-duty 8 mil vinyl.
  • Three metal eyelets for hanging.
  • Durable vinyl stitched seams.
  • Short-side opening.
  • Clear both sides.

Information Option is unavailable; the next option is selected
MODEL
NO.
INSIDE DIM.
W x L
MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 6+
S-2760BLU 6 x 9" 8 50 3 $105 $101 $98  ADD
DIMENSIONS:
  • Outside: 7 x 10 1/2"
  • Distance Between:
    • 1st and 2nd Eyelets: 2 1/4"
    • 1st and 3rd Eyelets: 4 1/2"
SIZE:
  • Eyelet Diameter: 1/4"
TEMPERATURE:
  • 0° - 45° C (32° - 113° F)
  • Melting Point: 120° C (248° F)
SPECIFICATIONSMETRICIMPERIAL
INSIDE WIDTH x LENGTH15 x 23 cm6 x 9"
THICKNESS203 Microns8 Mil
WEIGHT/CARTON1.4 Kg3 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 11:35:27 PM; CNWEB3