9 x 12" 2 Mil Drawstring Bags - White

Reusable and durable.
  • Attach bags directly to equipment or products.
  • Ideal for holding parts, instructions and samples.
  • 100% cotton double drawstring.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
INSIDE
W x L
MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 5+
S-2707W 9 x 12" 2 1,000 18 $200 $189 $175  ADD
MATERIAL:
  • 100% Virgin LDPE (Low Density Polyethylene)
CAPACITY:
  • Not tested for weight capacity.
SPECIFICATIONS:
  • FDA Compliant
SPECIFICATIONSMETRICIMPERIAL
INSIDE WIDTH x LENGTH23 x 30 cm9 x 12"
THICKNESS51 Microns2 mil
WEIGHT/CARTON8 kg18 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/25/2026 07:25:22 AM; CNWEB5