6 x 10" 2 Mil Drawstring Bags - Clear

Reusable and durable.
  • Attach bags directly to equipment or products.
  • Ideal for holding parts, instructions and samples.
  • 100% cotton double drawstring.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
INSIDE
W x L
MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 5+
S-2705C 6 x 10" 2 1,000 11 $141 $130 $121  ADD
MATERIAL:
  • 100% Virgin LDPE (Low Density Polyethylene)
CAPACITY:
  • Not tested for weight capacity.
SPECIFICATIONS:
  • FDA Compliant
SPECIFICATIONSMETRICIMPERIAL
INSIDE WIDTH x LENGTH15 x 25 cm6 x 10"
THICKNESS51 Microns2 mil
WEIGHT/CARTON5 kg11 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/26/2026 01:53:44 PM; CNWEB3