3M VHB™ Water-Based Promoter UV - 1⁄2 Pint

Maximize the bond of VHB™ tape on difficult surfaces.
  • Eco-friendly, water-based formula. Replaces traditional solvent-based primers.
  • Nonflammable. No special storage or shipping requirements.
  • Special additive is visible under UV light to easily verify application.
  • Apply with a lint-free cloth on plastics, metals and painted surfaces.
  • Dries in 10 minutes or less.
MODEL
NO.
DESCRIPTION SIZE QTY./
CASE
PRICE EACH (MIN. 2) IN STOCK
SHIPS TODAY
2 6 12+
S-26776 VHB™ Promoter UV 1/2 pint 12 $39 $37 $36  ADD
SHELF LIFE:
  • 18 months 
TEMPERATURE:
  • Application: 15° - 27° C (60° - 80° F)
USAGE:
  • For industrial and occupational use only.
  • Can be removed with isopropyl alcohol or acetone.
    • Vigorous scrubbing may be required.
SPECIFICATIONSMETRICIMPERIAL
SIZE237 mL1/2 Pint
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/25/2026 10:30:23 PM; CNWEB6