Closed Head Poly Pail - 5 Gallon, Natural

UN RATED

Excellent for indoor or outdoor use. Corrosion free, dent-resistant polyethylene.
  • 5 gallon stores up to 75 lbs. of liquids and solids.
  • One opening with 70mm cap included.
  • Allow for easy viewing of contents.
  • FDA compliant resins.
MODEL
NO.
COLOR TOP CAPACITY UN RATING WT.
(LBS.)
PRICE EACH ADD TO
CART
1 4 8+
S-26751 Natural Closed 5 Gallon 1H1/Y1.8/100 3 $33 $32 $30  Sub: S-19413 
DIMENSIONS:
  • Outside: 15.3 x 11.65" (H x Diam)
THICKNESS:
  • 1 mm
MATERIAL:  
  • Cap & Pail: HDPE (High Density Polyethylene)
  • RIC (Resin Identification Code): #2
TEMPERATURE:
  • -18° to 49° C (0° - 120° F)
FEATURES:
  • Cap:
    • EPDM gasket to keep out moisture.
    • Leakproof when tightened to 100 (+/-20) in/lb on Jerrican.
    • Works with 3/4 NPT faucet or spigot.
      • Can be used with H-2955 Drum faucet.
      • Drill a hole in center of cap and screw the faucet into the cap.
CAPACITY:
  • Overflow: 5.67 gallons
  • US Gallon
WEIGHT:
  • 1,160 grams
APPEARANCE:  
  • Not opaque
USAGE:  
  • Fuel Storage: Not rated or recommended for this use.  
  • Not recommended for long term storage of drinking water.
  • While made of FDA compliant resins, it is recommended to clean pail before first use.
SPECIFICATIONS:  
  • BPA free
  • UN Rating: Two ratings may be listed on the pail. Rating with vented closure is not applicable.  
SPECIFICATIONSMETRICIMPERIAL
CAPACITY19 L5 gal.
WT1.4 Kg3 lbs.
Add to Shopping List
10/23/2026 01:51:41 AM; CNWEB3