Phenolic Caps with Polycone Liner Bulk Pack - 28⁄400, Black

Provides a secure seal to lock-in freshness.
  • Lab-tough caps minimize leaks.
  • Continuous thread with ribbed sides for easy gripping.
  • Phenolic resin with LDPE polycone liner.
  • FDA compliant.
SOLD IN CASE QUANTITIES
MODEL
NO.
CAP SIZE QTY./
CASE
PRICE PER CAP ADD TO
CART
S-26735B 28/400 2,400 $.32  ADD
Ships next day from Uline Toronto
DIMENSIONS:
  • Outside (Diameter): 1.18"
  • Height: 0.49"
TERMINOLOGY:
  • "Cap Size" Column:
    • 1st Number: Cap diameter in mm
    • 2nd Number: Thread finish
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
11/22/2026 08:03:08 AM; CNWEB23