Phenolic Caps with Polycone Liner - 20⁄400, Black

Provides a secure seal to lock-in freshness.
  • Lab-tough caps minimize leaks.
  • Continuous thread with ribbed sides for easy gripping.
  • Phenolic resin with LDPE polycone liner.
  • FDA compliant.
SOLD IN CASE QUANTITIES
MODEL
NO.
CAP SIZE QTY./
CASE
PRICE PER CAP IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-26732 20/400 150 $.26 $.25  ADD
DIMENSIONS:
  • Outside (Diameter): 0.9"
  • Height: 0.48"
TERMINOLOGY:
  • "Cap Size" Column:
    • 1st Number: Cap diameter in mm
    • 2nd Number: Thread finish
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 08:03:06 AM; CNWEB23