Recyclable Thermal Box Panels - 16 x 16 x 16"

Insulate cold shipments up to 48 hours in fully recyclable packaging.
  • Two-piece design ships and stores flat. 1 1/2" thick.
  • Dispose alongside all other paper products in the recycle bin.
  • FDA compliant.
  • Use with cold packs.
  • Box sold separately.
MODEL
NO.
INSIDE
DIMENSIONS
FITS BOX
L x W x H
QTY./
CASE
PRICE PER CASE USE WITH
BOX
IN STOCK
SHIPS TODAY
1 3 5+
S-26713 131313" 161616" 6 $144 $133 $126 S-4166  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS: 
  • Flat: 
    • Panel "A": 46 1/2 x 15 3/4"
    • Panel "B": 44 1/2 x 12 3/4"
QUANTITY:
  • (6) "A" Panels
  • (6) "B" Panels
  • Enough to fill 5 corrugate boxes. 
MATERIAL: 
  • Outside: Kraft paper 
  • Filler: Renewable plant based components and moisture resistant paper. 
RECYCLING: 
  • Fully curbside recyclable.
  • Recycling facilities for this product may not exist in all areas.  
APPEARANCE: 
  • Panels: Pre-printed with product disposal information. 
USAGE:
  • No guarantee on how long items will stay cold.
    • Depends on application and environment conditions. 
  • Can be used with dry ice. 
SPECIFICATIONS: 
  • FDA compliant for indirect food contact. 
SPECIFICATIONSMETRICIMPERIAL
INSIDE DIMENSIONS33 x 33 x 33 cm13 x 13 x 13"
FITS BOX L x W x H41 x 41 x 41 cm16 x 16 x 16"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/11/2026 02:34:24 AM; CNWEB25