SIMPLEHUMAN® Trash Liners - Code H

Custom fit SIMPLEHUMAN® liners are your can's perfect match.
  • Durable, double-seam plastic prevents rips and tears.
  • Convenient drawstring handle for easy lifting.
MODEL
NO.
LINER
CODE
SIZE
W x H
CAPACITY QTY./
CARTON
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 4+
S-26698 H 19 x 28" 9 Gallon 100 $39 $37  ADD
DIMENSIONS: 
  • Actual: 18.5 x 27.9" 
CAPACITY:
  • 30 - 35 Litres
  • US Gallon
THICKNESS: 
  • 1 mil 
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H48 x 71 cm19 x 28"
CAPACITY34 L9 gal.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 07:49:50 AM; CNWEB23