White Self-Seal Stayflats® #4 - 12 3⁄4 x 15"

Self-seal mailers have peel-off adhesive strip. No tape or stiffeners needed.
  • First class presentation guaranteed.
  • Postage savings due to light weight.
  • Will not bend or crush.
  • Convenient pull-tab tear strip.
MODEL
NO.
OUTSIDE
DIMENSIONS
RECOMMENDED
USE
QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 5 10 20+
S-2667 12 3/4 x 15" (4) Legal Size 100 34 $96 per case any quantity  ADD
DIMENSIONS:
  • Dimensions in the chart do not include flap.
  • The number in the chart listed in () is the industry standard # for that size mailer.
  • Usable: 12 1/4 x 14 3/4"
    • Based on contents no more than 1/4" thick.
THICKNESS:
  • .028"
MATERIAL:
  • Clay coated newsback
  • Semi-gloss coating
  • Recycled Content: 100%
    • Post-consumer: Minimum 35% 
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS32 x 38 cm12 3/4 x 15" (4)
WEIGHT/CASE15 kg34 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/11/2026 07:10:04 PM; CNWEB4