Bakery Bags - Plain Front, 3 3⁄8 x 2 1⁄2 x 7 3⁄4", Kraft

Pack your special cookies or custom coffees in these tab-lock bakery bags.
  • Laminated poly liner keeps contents fresh.
  • Metal tabs allow easy opening and a secure closure.
  • FDA and USDA compliant.
MODEL
NO.
SIZE
W x D x H
COLOR HOLDS QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-26658 3 3/8 x 2 1/2 x 7 3/4" Kraft 1/2 lb. 250 $79 $76 $73  ADD
BASIS WEIGHT:
  • 50 lb
FEATURES:
  • Glued at the bottom.
  • Grease resistant paper. 
SPECIFICATIONS:
  • Not acid free.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H9 x 6 x 20 cm3 3/8 x 2 1/2 x 7 3/4"
HOLDS200 g1/2 lb.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/02/2026 01:52:06 PM; CNWEB3